Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Center of Bearing to Front of Inner Ring
29/32 in
Bolt Hole Spacing Range [Min]
4.26563
Shaft Dia.
1.25 in
Housing Material
Stainless Steel
Inch/Metric
Inch
Center of Bearing to Back of Inner Ring
31/64 in
Mounted Unit Duty
Corrosion Resistant-Duty
Base Length
6 1/4 in
Housing Construction
1 Piece
Outer Ring Size
206
Base Height
17/32 in
Locking Device
Setscrew Locking Collar
End Type
Open End
Bearing Type
Ball Bearing
Bolt Size
1/2 in
Pillow Block Type
Thru-Bolt
Base Width
1 1/4 in
Bolt Hole Spacing Range [Max]
5 in
Insert Type
Corrosion-Resistant Insert
Bolt Hole Spacing
4.633 in
Collar O.D.
1 37/64 in
Housing Height
3 1/8 in
Bolt Holes
2
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Length Through Bore
1.39063 in
Lubrication
Relubricatable
Misalignment Range
±2°
Bearing Design
Non-Expansion
Weight
2.27 LB
EAN or UPC
782475582037
We're here for you
with Service Centers across the country - We have your back