Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Housing Construction
1 Piece
Length Through Bore
1.6875 in
Shaft Dia.
1.5 in
Lubrication
Relubricatable
Housing Material
Stainless Steel
Bolt Holes
2
Center of Bearing to Back of Inner Ring
19/32 in
Bolt Hole Spacing Range [Max]
6 in
Bearing Design
Non-Expansion
Base Height
9/16 in
End Type
Open End
Locking Device
Setscrew Locking Collar
Insert Type
Corrosion-Resistant Insert
Housing Height
3 13/16 in
Base Length
7 in
Inch/Metric
Inch
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Bolt Size
1/2 in
Outer Ring Size
208
Pillow Block Type
Thru-Bolt
Misalignment Range
±2°
Center of Bearing to Front of Inner Ring
1 3/32 in
Collar O.D.
2 3/64 in
Bolt Hole Spacing
5 19/32 in
Base Width
1 1/2 in
Mounted Unit Duty
Corrosion Resistant-Duty
Bearing Type
Ball Bearing
Weight
3.83 LB
EAN or UPC
782475582761
We're here for you
with Service Centers across the country - We have your back