Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Base Width
2 3/8 in
Shaft Dia.
2.4375 in
Bearing Design
Non-Expansion
Series
P2BSCB
Seal Type
Labyrinth Seals
Housing Construction
1 Piece
Misalignment Range
±2°
Bearing Type
Ball Bearing
Housing Material
Cast Iron
End Type
Open End
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Normal-Duty
Lubrication
Relubricatable
Bolt Hole Spacing
7 13/32 in
Base Height
13/16 in
Length Through Bore
1.98438 in
Bolt Hole Spacing Range [Max]
7 15/16 in
Pillow Block Type
Thru-Bolt
Bolt Hole Length
1 7/32 in
Bolt Holes
2
Base Length
9 1/2 in
Inch/Metric
Inch
Housing Height
5 11/32 in
Weight
10.2 LB
EAN or UPC
782475789429
We're here for you
with Service Centers across the country - We have your back