- S-2000 Series 2-Bolt Pillow Block
- 3 7/16" Shaft
- 9 3/8" - 10 5/8" Bolt Centers
- 3 3/4" Center Line to Base
- Springlok™ Collar
| Locking Device | Springlok™ Collar |
| Bolt Holes | 2 |
| Shaft Dia. | 3.4375 in |
| Base Length | 13 in |
| Dynamic Load Rating | 65500 lbf |
| Housing Height | 7 1/2 in |
| RPM [Max] | 1560 rpm |
| Inch/Metric | Inch |
| Bearing Insert | 22218 |
| Bolt Hole Spacing Range [Max] | 10 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Rating [Max] | 81500 lbf |
| Base Width | 3 27/64 in |
| Center of Bearing to Back of Inner Ring | 1 7/16 in |
| End Type | Open End |
| Bolt Size | 7/8 in |
| Bolt Hole Length | 1 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Base Height | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 10 in |
| Seal Type | Labyrinth Metallic Seals |
| Length Through Bore | 4.01563 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Misalignment Range | ±1° |
| Center of Bearing to Front of Inner Ring | 2 37/64 in |
| Series | S-2000 |
| Collar O.D. | 5 1/2 in |
| Total Float | 1/4 in |
| Housing Construction | 1 Piece |
| Weight | 34.8 LB |
| EAN or UPC | 782475306367 |

