- S-2000 Series 2-Bolt Pillow Block
- 3" Shaft
- 7 15/16" - 8 5/16" Bolt Centers
- 3 1/4" Center Line to Base
- Springlok™ Collar
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Labyrinth Metallic Seals |
| Housing Height | 6 3/8 in |
| Static Load Rating [Max] | 53000 lbf |
| Series | S-2000 |
| Base Height | 1 7/8 in |
| Misalignment Range | ±1° |
| Total Float | 1/4 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 3 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 2 23/64 in |
| Bearing Insert | 22215 |
| Length Through Bore | 3.59375 in |
| Lubrication | Relubricatable |
| Base Width | 3 5/64 in |
| RPM [Max] | 2040 rpm |
| Base Length | 10 7/16 in |
| Collar O.D. | 4 45/64 in |
| Bolt Hole Length | 1 1/16 in |
| Bolt Hole Spacing Range [Max] | 8 5/16 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 41500 lbf |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Springlok™ Collar |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 8 1/8 in |
| Center of Bearing to Back of Inner Ring | 1 15/64 in |
| Weight | 1.0 LB |
| EAN or UPC | 782475306350 |

