- S-2000 Series 2-Bolt Pillow Block
- 1 3/4" Shaft
- 5 5/16" - 5 45/64" Bolt Centers
- 2 1/8" Center Line to Base
- Springlok™ Collar
| Collar O.D. | 3 3/16 in |
| Total Float | 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Center of Bearing to Back of Inner Ring | 13/16 in |
| Base Length | 7 3/8 in |
| Insert Type | Steel Insert |
| Center of Bearing to Front of Inner Ring | 1 55/64 in |
| Length Through Bore | 2.67188 in |
| Housing Height | 4 17/64 in |
| Bearing Insert | 22209 |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Locking Device | Springlok™ Collar |
| Seal Type | Labyrinth Metallic Seals |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Base Height | 1 1/4 in |
| Bolt Size | 1/2 in |
| Static Load Rating [Max] | 23600 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 20800 lbf |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Series | S-2000 |
| Bolt Hole Spacing Range [Max] | 5 45/64 in |
| RPM [Max] | 3360 rpm |
| Shaft Dia. | 1.75 in |
| Bolt Hole Length | 13/16 in |
| End Type | Open End |
| Base Width | 2 1/16 in |
| Bolt Hole Spacing | 5 1/2 in |
| Misalignment Range | ±1° |
| Weight | 9.05 LB |
| EAN or UPC | 782475306282 |

