- 1 1/2" Shaft
- 1 7/8" Base to Center
- Springlok™ Collar
- 4 13/16" to 5 13/64" Bolt Spacing
- Heavy-Duty
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- 65° set screw collar
- TRIDENT™ triple-lip, nitrile rubber contact seal for protection against contaminants
- Seal land allows for +/- one degree of misalignment
- Field-convertible between expansion and non-expansion by using snap ring pliers
- Case-carburized inner rings resist cracking
- Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
| Shaft Dia. | 1 1/2 in |
| RPM [Max] | 2,900 rpm |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bolt Hole Length | 13/16 in |
| Series | S-2000 |
| Bolt Hole Spacing Range [Max] | 5 13/64 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 1 21/32 in |
| Total Float | 3/16 in |
| Bearing Insert | 22208 |
| Base Width | 1 61/64 in |
| Bolt Size | 1/2 in |
| Static Load Rating [Max] | 21,200.00 lbf |
| Bolt Hole Spacing | 5 1/128 in |
| Misalignment Range | ±1° |
| Lubrication | Relubricatable |
| Housing Height | 3 7/8 in |
| End Type | Open End |
| Dynamic Load Rating | 20,800.00 lbf |
| Collar O.D. | 2 3/4 in |
| Locking Device | Springlok™ Collar |
| Housing Material | Cast Iron |
| Length Through Bore | 2 17/32 in |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Base Length | 6 7/8 in |
| Base Height | 1 1/8 in |
| Bearing Design | Expansion |
| Bolt Hole Spacing Range [Min] | 4 13/16 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Back of Inner Ring | 7/8 in |
| Weight | 5.679 LB |
| EAN or UPC | 782475306053 |

