- S-2000 Series 2-Bolt Pillow Block
- 1 1/2" Shaft
- 4 13/16" - 5 13/64" Bolt Centers
- 1 7/8" Center Line to Base
- Springlok™ Collar
| Length Through Bore | 2.53125 in |
| RPM [Max] | 3600 rpm |
| Housing Material | Cast Iron |
| Base Width | 1 61/64 in |
| Series | S-2000 |
| Bearing Insert | 22208 |
| Center of Bearing to Back of Inner Ring | 7/8 in |
| Insert Type | Steel Insert |
| Bolt Hole Length | 13/16 in |
| Bolt Holes | 2 |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 5 13/64 in |
| Inch/Metric | Inch |
| Total Float | 3/16 in |
| Static Load Rating [Max] | 21200 lbf |
| Bolt Hole Spacing | 5 in |
| Seal Type | Labyrinth Metallic Seals |
| Shaft Dia. | 1.5 in |
| Misalignment Range | ±1° |
| Locking Device | Springlok™ Collar |
| Base Length | 6 7/8 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| End Type | Open End |
| Base Height | 1 1/8 in |
| Bolt Hole Spacing Range [Min] | 4 13/16 in |
| Bolt Size | 1/2 in |
| Housing Construction | 1 Piece |
| Housing Height | 3 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 20800 lbf |
| Center of Bearing to Front of Inner Ring | 1 21/32 in |
| Collar O.D. | 2 3/4 in |
| Weight | 7.08 LB |
| EAN or UPC | 782475306268 |

