
- Imperial Series Adapter Mounted Heavy-Duty Pillow Block
- 2 1/2" Shaft
- 7 1/8" Bolt Centers
- 2 3/4" Base to Center
- Labyrinth Metallic Seal
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
Inch/Metric | Inch |
Base Length | 9 1/4 in |
Misalignment Range | ±1° |
Pillow Block Type | Thru-Bolt |
Pre Lubricant | Mobilith AW2 Grease |
Base Width | 2 55/64 in |
Bearing Type | Spherical Roller Bearing |
Bolt Hole Spacing Range [Max] | 7 5/16 in |
Bolt Hole Length | 61/64 in |
Axial Load [Max] | 1360 lbf |
Lubrication | Relubricatable |
End Type | Open End |
Housing Construction | 1 Piece |
Bolt Holes | 2 |
Collar O.D. | 3 7/8 in |
Bolt Size | 5/8 in |
Insert Type | Steel Insert |
Bolt Hole Spacing - Width | N/A |
Shaft Dia. | 2.5 in |
Mounted Unit Duty | Heavy-Duty |
Series | Imperial |
RPM [Max] | 3800 rpm |
Bearing Insert | 22213 |
Bolt Hole Spacing | 7 1/8 in |
Base Height | 1 5/8 in |
Total Float | 1/4 in |
Housing Height | 5 19/32 in |
Locking Device | Adapter Mounted |
Static Load Rating [Max] | 47500 lbf |
Seal Type | Labyrinth Metallic Seals |
Center of Bearing to Back of Inner Ring | 1 13/64 in |
Bearing Design | Expansion |
Housing Material | Class 30 Gray Iron |
Dynamic Load Rating | 39000 lbf |
Length Through Bore | 3.42188 in |
Center of Bearing to Front of Inner Ring | 2 7/32 in |
Weight | 14.489 LB |
EAN or UPC | 782475308415 |
