Dodge
P2B-GTEZ-20M-SHCR
E-Z KLEEN GTEZ Normal-Duty Stainless Steel Housed Pillow Block
Item #102198079
- 2-Bolt Thru-Bolt Pillow Block
- 20 mm Shaft
- 3 25/32" Bolt Centers
- 1 5/16" Centerline to Base
- Stainless Steel Housing
| Length Through Bore | 1.46875 in |
| Collar O.D. | 1 1/2 in |
| Base Height | 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Size | M10 |
| Shaft Dia. | 20 mm |
| Lubrication | Relubricatable |
| Housing Height | 2 1/2 in |
| Inch/Metric | Metric |
| Locking Device | GRIP TIGHT™ Adapter |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 5 in |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Back of Inner Ring | 31/64 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 63/64 in |
| Bolt Hole Spacing | 3 25/32 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Base Width | 1 in |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Outer Ring Size | 204 |
| Misalignment Range | ±2° |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 4 3/16 in |
| Housing Material | Stainless Steel |
| Insert Type | Corrosion-Resistant Insert |
| Weight | 1.4 LB |
| EAN or UPC | 782475997497 |
