- 2-Bolt Thru-Bolt Pillow Block
- 20 mm Shaft
- 3 51/64" Bolt Centers
- 1 5/16" Centerline to Base
- Polymer Housing
| Outer Ring Size | 204 |
| Inch/Metric | Metric |
| Housing Height | 2 5/8 in |
| Center of Bearing to Front of Inner Ring | 63/64 in |
| Base Width | 1 31/64 in |
| Housing Material | Polymer |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing Range [Min] | 3 43/64 in |
| Misalignment Range | ±2° |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Base Height | 39/64 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| End Type | Open End |
| Length Through Bore | 1.46875 in |
| Lubrication | Relubricatable |
| Bolt Size | M10 |
| Bolt Hole Spacing | 3 51/64 in |
| Collar O.D. | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Pillow Block Type | Thru-Bolt |
| Locking Device | GRIP TIGHT™ Adapter |
| Bolt Hole Spacing Range [Max] | 3 59/64 in |
| Insert Type | Corrosion-Resistant Insert |
| Base Length | 5 1/32 in |
| Center of Bearing to Back of Inner Ring | 31/64 in |
| Weight | 0.9 LB |
| EAN or UPC | 782475997091 |

