- 2-Bolt Thru-Bolt Pillow Block
- 2" Shaft
- 6.281" Bolt Centers
- 2 1/4" Centerline to Base
- Polymer Housing
| Bolt Holes | 2 |
| Housing Material | Polymer |
| Insert Type | Corrosion-Resistant Insert |
| Shaft Dia. | 2 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| Locking Device | GRIP TIGHT™ Adapter |
| Base Width | 2 23/64 in |
| Collar O.D. | 2 15/16 in |
| End Type | Open End |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 6.281 in |
| Length Through Bore | 1.85938 in |
| Center of Bearing to Back of Inner Ring | 21/32 in |
| Outer Ring Size | 210 |
| Base Length | 8 1/16 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Hole Spacing Range [Max] | 6 9/16 in |
| Housing Height | 4 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Base Height | 59/64 in |
| Inch/Metric | Inch |
| Center of Bearing to Front of Inner Ring | 1 13/64 in |
| Lubrication | Relubricatable |
| Weight | 1.79 LB |
| EAN or UPC | 782475989331 |

