
- 2-Bolt Thru-Bolt Pillow Block
- 1 3/4" Shaft
- 5.695" Bolt Centers
- 2 1/8" Centerline to Base
- Polymer Housing
Pillow Block Type | Thru-Bolt |
Bearing Type | Ball Bearing |
Bearing Design | Non-Expansion |
Outer Ring Size | 209 |
Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
Lubrication | Relubricatable |
Shaft Dia. | 1.75 in |
Housing Construction | 1 Piece |
Inch/Metric | Inch |
Insert Type | Corrosion-Resistant Insert |
Collar O.D. | 2 43/64 in |
Locking Device | GRIP TIGHT™ Adapter |
Bolt Hole Spacing Range [Min] | 5 27/64 in |
Center of Bearing to Back of Inner Ring | 21/32 in |
Bolt Holes | 2 |
Bolt Size | 1/2 in |
Base Height | 27/32 in |
Length Through Bore | 1.84375 in |
Base Width | 2 7/64 in |
End Type | Open End |
Series | Grip Tight™ |
Center of Bearing to Front of Inner Ring | 1 3/16 in |
Misalignment Range | ±2° |
Housing Height | 4 5/16 in |
Bolt Hole Length | 7/8 in |
Bolt Hole Spacing | 5.695 in |
Bolt Hole Spacing Range [Max] | 5 31/32 in |
Housing Material | Polymer |
Mounted Unit Duty | Corrosion Resistant-Duty |
Base Length | 7 13/64 in |
Weight | 5.14 LB |
EAN or UPC | 782475975310 |
