
- 2-Bolt Thru-Bolt Pillow Block
- 1 3/8" Shaft
- 4 31/32" Bolt Centers
- 1 7/8" Centerline to Base
- Polymer Housing
Bolt Hole Spacing | 4 31/32 in |
Bolt Holes | 2 |
Housing Height | 3 57/64 in |
Pillow Block Type | Thru-Bolt |
Collar O.D. | 2 19/64 in |
Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
Base Width | 1 7/8 in |
Bolt Hole Spacing Range [Max] | 5 1/8 in |
Insert Type | Corrosion-Resistant Insert |
Center of Bearing to Front of Inner Ring | 1 1/16 in |
Housing Construction | 1 Piece |
Base Height | 23/32 in |
Locking Device | GRIP TIGHT™ Adapter |
Housing Material | Polymer |
Base Length | 6 35/64 in |
End Type | Open End |
Misalignment Range | ±2° |
Inch/Metric | Inch |
Shaft Dia. | 1.375 in |
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Mounted Unit Duty | Corrosion Resistant-Duty |
Bolt Hole Spacing Range [Min] | 4 13/16 in |
Length Through Bore | 1.625 in |
Bearing Type | Ball Bearing |
Center of Bearing to Back of Inner Ring | 9/16 in |
Bolt Size | 1/2 in |
Outer Ring Size | 207 |
Weight | 1.91 LB |
EAN or UPC | 782475989324 |
