Dodge
P2B-GTEZ-104-SHCR
E-Z KLEEN GTEZ Normal-Duty Stainless Steel Housed Pillow Block
Item #101489962
- 2-Bolt Thru-Bolt Pillow Block
- 1 1/4" Shaft
- 5 1/16" Bolt Centers
- 1 7/8" Centerline to Base
- Stainless Steel Housing
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 5 7/16 in |
| Outer Ring Size | 207 |
| Length Through Bore | 1.625 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 5 1/16 in |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Base Width | 1 3/8 in |
| Base Length | 6 1/2 in |
| Housing Material | Stainless Steel |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Locking Device | GRIP TIGHT™ Adapter |
| Base Height | 9/16 in |
| Bolt Holes | 2 |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Center of Bearing to Front of Inner Ring | 1 1/16 in |
| Collar O.D. | 2 19/64 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Bearing Design | Non-Expansion |
| Insert Type | Corrosion-Resistant Insert |
| Pillow Block Type | Thru-Bolt |
| Misalignment Range | ±2° |
| Housing Height | 3 5/8 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Weight | 3.5 LB |
| EAN or UPC | 782475996957 |
