
- 2-Bolt Thru-Bolt Pillow Block
- 3/4" Shaft
- 3 51/64" Bolt Centers
- 1 5/16" Centerline to Base
- Polymer Housing
Length Through Bore | 1.46875 in |
Misalignment Range | ±2° |
Center of Bearing to Back of Inner Ring | 31/64 in |
Center of Bearing to Front of Inner Ring | 63/64 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Insert Type | Corrosion-Resistant Insert |
Base Length | 5 1/32 in |
Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
End Type | Open End |
Shaft Dia. | 0.75 in |
Outer Ring Size | 204 |
Housing Material | Polymer |
Housing Construction | 1 Piece |
Series | Grip Tight™ |
Base Width | 1 31/64 in |
Inch/Metric | Inch |
Bolt Hole Spacing Range [Max] | 3 59/64 in |
Collar O.D. | 1 1/2 in |
Bolt Hole Spacing | 3 51/64 in |
Bearing Design | Non-Expansion |
Bolt Hole Length | 19/32 in |
Pillow Block Type | Thru-Bolt |
Bolt Size | 3/8 in |
Lubrication | Relubricatable |
Housing Height | 2 5/8 in |
Bolt Holes | 2 |
Bolt Hole Spacing Range [Min] | 3 43/64 in |
Base Height | 39/64 in |
Locking Device | GRIP TIGHT™ Adapter |
Bearing Type | Ball Bearing |
Weight | 1.57 LB |
EAN or UPC | 782475966301 |
