Dodge
P2B-GTBEZ-108-SHCR
E-Z KLEEN GTEZ Normal-Duty Stainless Steel Housed Pillow Block
Item #102033148
- 2-Bolt Thru-Bolt Pillow Block
- 1 1/2" Shaft
- 5 19/32" Bolt Centers
- 1 15/16" Centerline to Base
- Stainless Steel Housing
| Bolt Holes | 2 |
| Shaft Dia. | 1.5 in |
| Base Length | 7 in |
| End Type | Open End |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Material | Stainless Steel |
| Base Width | 1 1/2 in |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Insert Type | Corrosion-Resistant Insert |
| Locking Device | GRIP TIGHT™ Adapter |
| Misalignment Range | ±2° |
| Collar O.D. | 2 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 5 3/16 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 208 |
| Housing Height | 3 13/16 in |
| Bolt Hole Spacing | 5 19/32 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 6 in |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Center of Bearing to Back of Inner Ring | 21/32 in |
| Housing Construction | 1 Piece |
| Base Height | 9/16 in |
| Length Through Bore | 1.84375 in |
| Weight | 5.14 LB |
| EAN or UPC | 782475997619 |
