- 50 mm Shaft
- 55.6 mm Base to Center
- 152.4 mm - 169.9 mm Bolt Spacing
- Contact Seals w/Flingers
- Cast Iron Housing
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 210 |
| Bolt Hole Spacing Range [Max] | 169.9000 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Housing No. | P2B-GTB-10 |
| End Type | Open End |
| Locking Device | GRIP TIGHT™ Adapter |
| Collar O.D. | 74.6 mm |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 30.6 mm |
| Adapter Assembly | AN-GT-10-50M |
| Series | Grip Tight™ |
| Bolt Hole Length | 26.2 mm |
| Shaft Dia. | 50 mm |
| Base Width | 57.2 mm |
| Base Length | 206.4 mm |
| Bolt Hole Spacing | 161.15 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Length Through Bore | 47.2 mm |
| Bolt Hole Spacing Range [Min] | 152.4000 mm |
| Bolt Holes | 2 |
| Base Height | 17.5 mm |
| Housing Height | 113.5 mm |
| Seal Type | Contact Seals w/Flingers |
| Bolt Size | M16 |
| Weight | 5.81 LB |
| EAN or UPC | 782475882885 |

