- 20 mm Shaft
- 31.8 mm Base to Center
- 85.7 mm - 106.4 mm Bolt Spacing
- Contact Seals w/Flingers
- Cast Iron Housing
| Base Length | 133.4 mm |
| Bolt Hole Length | 21.4 mm |
| Bolt Hole Spacing Range [Min] | 85.7000 mm |
| Housing Material | Cast Iron |
| Housing Height | 63.1 mm |
| Locking Device | GRIP TIGHT™ Adapter |
| Bolt Hole Spacing | 96.05 mm |
| Series | Grip Tight™ |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 106.4000 mm |
| Bolt Size | M10 |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Collar O.D. | 38.1 mm |
| Length Through Bore | 37.3 mm |
| Base Width | 33.7 mm |
| Seal Type | Contact Seals w/Flingers |
| Bearing Type | Ball Bearing |
| Base Height | 11.9 mm |
| Adapter Assembly | AN-GT-04-20M |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 20 mm |
| Mounted Unit Duty | Normal-Duty |
| Center of Bearing to Front of Inner Ring | 25 mm |
| Housing No. | P2B-GTB-04 |
| Outer Ring Size | 204 |
| Weight | 1.48 LB |
| EAN or UPC | 782475881116 |

