- 1 15/16" Shaft
- 2 3/16" Base to Center
- 6" - 6 11/16" Bolt Spacing
- Contact Seals w/Flingers
- Cast Iron Housing
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing No. | P2B-GTB-10 |
| Locking Device | GRIP TIGHT™ Adapter |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 6 11/32 in |
| Length Through Bore | 1.85938 in |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.9375 in |
| Series | Grip Tight™ |
| Adapter Assembly | AN-GT-10-115 |
| Base Height | 11/16 in |
| Collar O.D. | 2 15/16 in |
| Base Length | 8 1/8 in |
| Bolt Hole Length | 1 1/64 in |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 210 |
| Center of Bearing to Front of Inner Ring | 1 13/64 in |
| Base Width | 2 1/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 6 11/16 in |
| Bearing Design | Non-Expansion |
| Housing Height | 4 15/32 in |
| Seal Type | Contact Seals w/Flingers |
| Weight | 5.9 LB |
| EAN or UPC | 782475882847 |

