- 5/8" Shaft
- 1 1/16" Base to Center
- 3 1/4" - 4 1/16" Bolt Spacing
- Contact Seals w/Flingers
- Cast Iron Housing
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing No. | P2B-GT-03 |
| Seal Type | Contact Seals w/Flingers |
| Bolt Hole Length | 27/32 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Series | Grip Tight™ |
| Housing Height | 2 5/32 in |
| Locking Device | GRIP TIGHT™ Adapter |
| Base Length | 5 in |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Bolt Holes | 2 |
| Collar O.D. | 1 13/32 in |
| Lubrication | Relubricatable |
| Outer Ring Size | 203 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.34375 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 21/32 in |
| Shaft Dia. | 0.625 in |
| Bolt Size | 3/8 in |
| Center of Bearing to Front of Inner Ring | 15/16 in |
| Adapter Assembly | AN-GT-03-010 |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 4 1/16 in |
| Base Height | 25/64 in |
| Base Width | 1 13/64 in |
| Weight | 1.07 LB |
| EAN or UPC | 782475875382 |

