- 2 Bolt Pillow Block
- Non-Expansion Type
- 2 7/16 in Shaft Dia.
- Tapered Roller Bearing
description
- Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
- Type E dimensioned, two-piece ductile iron housing with expansion capacity
- Replaceable, sealed S1U inner cartridge for both fix and float applications
- Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
- Shaft ready, factory-lubed, sealed and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
| Bolt Hole Size | 11/16 in |
| Misalignment Range | ±4° |
| Bolt Holes | 2 |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 10.38 in |
| Length Through Bore | 4 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Height | 6.08 in |
| Housing Width | 2.88 in |
| Base Height | 6.08 in |
| Bolt Hole Spacing Range [Max] | 8.6900 in |
| Bolt Hole Width | N/A |
| Bolt Hole Length | 1.63 in |
| Shaft Dia. | 2 7/16 in |
| Base Width | 2.88 in |
| Housing Material | Ductile Iron |
| Bolt | 5/8 in |
| Inch/Metric | Inch |
| Locking Device | Dual Spring-lok Collar |
| Series | EXL |
| Seal Type | XTS - Triple Lip Seal |
| Triple Seal | Yes |
| Overall Width | 4 in |
| Bolt Hole Spacing Range [Min] | 6.9400 in |
| Bolt Size | 5/8 in |
| Special Features | Non-Expansion Type |
| Housing Construction | 2 Piece |
| Collar O.D. | 4.06 in |
| Housing Length | 10.38 in |
| Weight | 30.0 LB |
| EAN or UPC | 782476587406 |

