
Dodge
P2B-DLEZ-115-SHCR
E-Z KLEEN DLEZ Normal-Duty Stainless Steel Housed Pillow Block
Item #101847097


- 2-Bolt Thru-Bolt Pillow Block
- 1 15/16" Shaft
- 6.227" Bolt Centers
- 2 1/4" Centerline to Base
- Stainless Steel Housing
Locking Device | Concentric Clamp Collar |
Outer Ring Size | 210 |
Shaft Dia. | 1.9375 in |
Bolt Hole Spacing Range [Max] | 6 11/16 in |
Inch/Metric | Inch |
Bolt Hole Spacing | 6.227 in |
Collar O.D. | 3 15/64 in |
Bolt Size | 5/8 in |
Base Length | 8 in |
Center of Bearing to Front of Inner Ring | 1 11/32 in |
Base Width | 1 5/8 in |
Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
Lubrication | Relubricatable |
Pillow Block Type | Thru-Bolt |
Bolt Holes | 2 |
Housing Construction | 1 Piece |
Bearing Design | Non-Expansion |
Housing Height | 4 5/16 in |
End Type | Open End |
Center of Bearing to Back of Inner Ring | 3/4 in |
Bearing Type | Ball Bearing |
Misalignment Range | ±2° |
Bolt Hole Spacing Range [Min] | 5 49/64 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Housing Material | Stainless Steel |
Base Height | 5/8 in |
Length Through Bore | 2.09375 in |
Insert Type | Corrosion-Resistant Insert |
Weight | 5.52 LB |
EAN or UPC | 782475583591 |
