Skip to content Skip to navigation menu
DodgeP2B-DLEZ-012-SHCR

P2B-DLEZ-012-SHCR

E-Z KLEEN DLEZ Normal-Duty Stainless Steel Housed Pillow Block
Item #101847512
  • 2-Bolt Thru-Bolt Pillow Block
  • 3/4" Shaft
  • 3 25/32" Bolt Centers
  • 1 5/16" Centerline to Base
  • Stainless Steel Housing
  • Concentric Clamp Collar
  • Corrosion-Resistant Insert
  • PROGUARD™ Plus Contact Seals w/Flingers
+ Show More + Show Less
DodgeP2B-DLEZ-012-SHCR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Thru-Bolt Pillow Block
  • 3/4" Shaft
  • 3 25/32" Bolt Centers
  • 1 5/16" Centerline to Base
  • Stainless Steel Housing
Shaft Dia. 0.75 in
End Type Open End
Housing Material Stainless Steel
Bearing Type Ball Bearing
Base Height 1/2 in
Lubrication Relubricatable
Bolt Holes 2
Base Length 5 in
Seal Type PROGUARD™ Plus Contact Seals w/Flingers
Insert Type Corrosion-Resistant Insert
Base Width 1 in
Misalignment Range ±2°
Bearing Design Non-Expansion
Housing Height 2 1/2 in
Bolt Hole Spacing Range [Min] 3 3/8 in
Locking Device Concentric Clamp Collar
Inch/Metric Inch
Collar O.D. 1 45/64 in
Bolt Size 3/8 in
Center of Bearing to Back of Inner Ring 1/2 in
Housing Construction 1 Piece
Center of Bearing to Front of Inner Ring 25/32 in
Length Through Bore 1.28125 in
Pillow Block Type Thru-Bolt
Mounted Unit Duty Corrosion Resistant-Duty
Bolt Hole Spacing 3 25/32 in
Bolt Hole Spacing Range [Max] 4 3/16 in
Outer Ring Size 204
Weight 1.46 LB
EAN or UPC 782475583744
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison