- 14 mm Belt Pitch
- 55 mm Belt Width, 29 Teeth
- 4.983" Outside Diameter
- SK Bushing Required
- w/a Bore Range of 1/2" to 2 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bore Range [Max] | 2.625 in |
| Bushing Type | QD |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 4.983 in |
| Pitch Diameter | 5.088 in |
| Type | D1F |
| No. of Teeth | 29 |
| Finished Bore | N/A |
| Belt Pitch | 14 mm |
| Bushing Series | SK |
| Sprocket Width | 2 3/4 in |
| Belt Width | 55 mm |
| Bore Range [Min] | 0.5 in |
| Weight | 7.96 LB |
| EAN or UPC | 782475264162 |

