- 8 mm Pitch Sprocket
- 50 mm Belt Width
- 28 Tooth
- 1.375" Finished Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bushing Type | None |
| Bore Range [Max] | N/A |
| Belt Width | 50 mm |
| Type | 6 F |
| Bore Range [Min] | N/A |
| No. of Teeth | 28 |
| Bore Type | Finished |
| Outside Dia. | 2.753 in |
| Finished Bore | 1 3/8 in |
| Pitch Diameter | 2.807 in |
| Belt Pitch | 8 mm |
| Bushing Series | N/A |
| Sprocket Width | N/A |
| Weight | 1.9 LB |
| EAN or UPC | 782475902088 |

