- 14 mm Belt Pitch
- 85 mm Belt Width
- 28 Teeth
- 4.802" Outside Diameter
- 1 1/4" Stock Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
- Quiet operation
| Belt Width | 85 mm |
| Bore Range [Max] | 2.6875 in |
| Bushing Series | N/A |
| Sprocket Width | 4 in |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1.25 in |
| Outside Dia. | 4.802 in |
| No. of Teeth | 28 |
| Bore Type | Reborable |
| Finished Bore | N/A |
| Bushing Type | None |
| Pitch Diameter | 4.912 in |
| Type | 6F |
| Weight | 16.92 LB |
| EAN or UPC | 782475264742 |

