Skip to content Skip to navigation menu
High Torque Drive Sprocket - Finished Bore

P22 8M30X7/8

High Torque Drive Sprocket - Finished Bore
Item #103487486
  • 8 mm Pitch Sprocket
  • 30 mm Belt Width
  • 22 Tooth
  • 0.875" Finished Bore
High Torque Drive Sprocket - Finished Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch Sprocket
  • 30 mm Belt Width
  • 22 Tooth
  • 0.875" Finished Bore

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance
Bore Range [Min] N/A
Bushing Series N/A
Bore Range [Max] N/A
Belt Pitch 8 mm
Belt Width 30 mm
Sprocket Width N/A
Finished Bore 7/8 in
Pitch Diameter 2.206 in
Type 6 F
No. of Teeth 22
Bushing Type None
Bore Type Finished
Outside Dia. 2.152 in
Weight 1.6 LB
EAN or UPC 782475901234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison