- 20 mm Belt Pitch
- 340 mm Belt Width, 216 Teeth
- 53.958" Outside Diameter
- S Bushing Required
- w/a Bore Range of 6" to 8 1/4"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Min] | 6 in |
| Pitch Diameter | 54.136 in |
| Outside Dia. | 53.958 in |
| No. of Teeth | 216 |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Sprocket Width | N/A |
| Bushing Type | QD |
| Belt Pitch | 20 mm |
| Belt Width | 340 mm |
| Bore Range [Max] | 8.25 in |
| Type | D3 |
| Bushing Series | S |
| Weight | 1554.9 LB |
| EAN or UPC | 782475743070 |

