- 20 mm Belt Pitch
- 230 mm Belt Width, 216 Teeth
- 53.958" Outside Diameter
- W Bushing Required
- w/a Bore Range of 4" to 7 1/2"
applications
- Brick and clay machinery
- Agitators
- Mixers
- Compressors
- Conveyors
- Paper machinery
- Blowers
- Laundry machinery
- Machine tools
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bushing Series | W |
| Sprocket Width | N/A |
| Belt Width | 230 mm |
| Type | D3 |
| Outside Dia. | 53.958 in |
| Bushing Type | QD |
| Pitch Diameter | 54.136 in |
| No. of Teeth | 216 |
| Finished Bore | N/A |
| Bore Range [Max] | 7.5 in |
| Bore Range [Min] | 4 in |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Pitch | 20 mm |
| Weight | 1061.5 LB |
| EAN or UPC | 782475744121 |

