Skip to content Skip to navigation menu
High Torque Drive Sprocket

P216 20M170P

High Torque Drive Sprocket
Item #101962926
  • 20 mm Belt Pitch
  • 170 mm Belt Width, 216 Teeth
  • 53.958" Outside Diameter
  • P Bushing Required
  • w/a Bore Range of 2 7/16" to 7"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Belt Pitch
  • 170 mm Belt Width, 216 Teeth
  • 53.958" Outside Diameter
  • P Bushing Required
  • w/a Bore Range of 2 7/16" to 7"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
Bushing Type QD
Belt Pitch 20 mm
Bore Range [Min] 2.4375 in
Finished Bore N/A
Bore Range [Max] 7 in
Sprocket Width N/A
Pitch Diameter 54.136 in
Outside Dia. 53.958 in
No. of Teeth 216
Belt Width 170 mm
Type C3
Bore Type Taper-Lock and QD Bushed
Bushing Series P
Weight 812.9 LB
EAN or UPC 782475742486
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison