- 20 mm Belt Pitch
- 115 mm Belt Width, 216 Teeth
- 53.958" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 7/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Bore Range [Max] | 5.875 in |
| Finished Bore | N/A |
| Bushing Series | N |
| Type | C3 |
| Outside Dia. | 53.958 in |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Pitch | 20 mm |
| Pitch Diameter | 54.136 in |
| Bushing Type | QD |
| Belt Width | 115 mm |
| Sprocket Width | N/A |
| No. of Teeth | 216 |
| Bore Range [Min] | 2.4375 in |
| Weight | 565.7 LB |
| EAN or UPC | 782475746170 |

