- 14 mm Belt Pitch
- 55 mm Belt Width, 216 Teeth
- 37.786" Outside Diameter
- F Bushing Required
- w/a Bore Range of 1" to 4"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1 in |
| No. of Teeth | 216 |
| Belt Width | 55 mm |
| Bushing Series | F |
| Finished Bore | N/A |
| Outside Dia. | 37.786 in |
| Bushing Type | QD |
| Type | D3 |
| Sprocket Width | N/A |
| Bore Range [Max] | 4 in |
| Pitch Diameter | 37.896 in |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 152.0 LB |
| EAN or UPC | 782475265633 |

