- 14 mm Belt Pitch
- 170 mm Belt Width, 216 Teeth
- 37.786" Outside Diameter
- 6050 Bushing Required
- w/a Bore Range of 3 13/16" to 6"
applications
- Agitators
- Mixers
- Machine tools
- Paper machinery
- Laundry machinery
- Compressors
- Conveyors
- Blowers
- Brick and clay machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| No. of Teeth | 216 |
| Pitch Diameter | 37.896 in |
| Bore Range [Max] | 6 in |
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Belt Width | 170 mm |
| Bushing Series | 6050 |
| Type | A2 |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 37.786 in |
| Sprocket Width | N/A |
| Bore Range [Min] | 3.8125 in |
| Belt Pitch | 14 mm |
| Weight | 300.0 LB |
| EAN or UPC | 782475902781 |

