- 20 mm Belt Pitch
- 340 mm Belt Width, 192 Teeth
- 47.952" Outside Diameter
- S Bushing Required
- w/a Bore Range of 6" to 8 1/4"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Pitch | 20 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | QD |
| Sprocket Width | N/A |
| Bore Range [Min] | 6 in |
| Pitch Diameter | 48.122 in |
| Bore Range [Max] | 8.25 in |
| Finished Bore | N/A |
| Type | D3 |
| Outside Dia. | 47.952 in |
| No. of Teeth | 192 |
| Bushing Series | S |
| Belt Width | 340 mm |
| Weight | 1367.8 LB |
| EAN or UPC | 782475742448 |

