- 20 mm Belt Pitch
- 115 mm Belt Width, 168 Teeth
- 41.937" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 7/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Max] | 5.875 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Series | N |
| Belt Width | 115 mm |
| Bushing Type | QD |
| No. of Teeth | 168 |
| Outside Dia. | 41.937 in |
| Sprocket Width | N/A |
| Type | C3 |
| Belt Pitch | 20 mm |
| Finished Bore | N/A |
| Bore Range [Min] | 2.4375 in |
| Pitch Diameter | 42.107 in |
| Weight | 417.2 LB |
| EAN or UPC | 782475746378 |

