- 20 mm Belt Pitch
- 290 mm Belt Width, 144 Teeth
- 35.922" Outside Diameter
- P Bushing Required
- w/a Bore Range of 2 15/16" to 7"
applications
- Blowers
- Paper machinery
- Laundry machinery
- Conveyors
- Machine tools
- Brick and clay machinery
- Compressors
- Agitators
- Mixers
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Type | A3 |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 144 |
| Bore Range [Min] | 2.9375 in |
| Outside Dia. | 35.922 in |
| Bushing Type | QD |
| Belt Width | 290 mm |
| Bushing Series | P |
| Sprocket Width | N/A |
| Pitch Diameter | 36.092 in |
| Finished Bore | N/A |
| Belt Pitch | 20 mm |
| Bore Range [Max] | 7 in |
| Weight | 637.2 LB |
| EAN or UPC | 782475742578 |

