- 20 mm Belt Pitch
- 170 mm Belt Width, 144 Teeth
- 35.922" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 7"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bushing Type | QD |
| Bushing Series | N |
| Outside Dia. | 35.922 in |
| Belt Pitch | 20 mm |
| Pitch Diameter | 36.092 in |
| Sprocket Width | N/A |
| No. of Teeth | 144 |
| Type | C3 |
| Finished Bore | N/A |
| Bore Range [Max] | 7 in |
| Bore Range [Min] | 2.4375 in |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Width | 170 mm |
| Weight | 485.0 LB |
| EAN or UPC | 782475744565 |

