- 20 mm Belt Pitch
- 115 mm Belt Width, 144 Teeth
- 35.922" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2" to 5 7/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
- Quiet operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Width | 115 mm |
| Belt Pitch | 20 mm |
| No. of Teeth | 144 |
| Finished Bore | N/A |
| Bushing Type | QD |
| Type | C3 |
| Bore Range [Min] | 2 in |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 35.922 in |
| Bushing Series | N |
| Bore Range [Max] | 5.875 in |
| Sprocket Width | N/A |
| Pitch Diameter | 36.092 in |
| Weight | 340.5 LB |
| EAN or UPC | 782475746231 |

