- 20 mm Belt Pitch
- 340 mm Belt Width, 112 Teeth
- 27.901" Outside Diameter
- P Bushing Required
- w/a Bore Range of 2 15/16" to 7"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Pitch | 20 mm |
| Finished Bore | N/A |
| Bore Range [Max] | 7 in |
| Outside Dia. | 27.901 in |
| Sprocket Width | N/A |
| Pitch Diameter | 28.071 in |
| Bushing Type | QD |
| Type | A2 |
| Belt Width | 340 mm |
| No. of Teeth | 112 |
| Bore Range [Min] | 2.9375 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Series | P |
| Weight | 542.9 LB |
| EAN or UPC | 782475745654 |

