- 20 mm Belt Pitch
- 290 mm Belt Width, 112 Teeth
- 27.901" Outside Diameter
- P Bushing Required
- w/a Bore Range of 2 15/16" to 7"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Do not use on mortar or concrete
| Bushing Type | QD |
| No. of Teeth | 112 |
| Bore Range [Max] | 7 in |
| Type | A3 |
| Belt Width | 290 mm |
| Finished Bore | N/A |
| Pitch Diameter | 28.071 in |
| Sprocket Width | N/A |
| Belt Pitch | 20 mm |
| Bore Range [Min] | 2.9375 in |
| Bushing Series | P |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 27.901 in |
| Weight | 513.2 LB |
| EAN or UPC | 782475743612 |

