- 20 mm Belt Pitch
- 115 mm Belt Width, 112 Teeth
- 27.901" Outside Diameter
- M Bushing Required
- w/a Bore Range of 2" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Pitch | 20 mm |
| Bushing Series | M |
| Bore Type | Taper-Lock and QD Bushed |
| Pitch Diameter | 28.071 in |
| Bore Range [Min] | 2 in |
| Sprocket Width | N/A |
| Type | D3 |
| Belt Width | 115 mm |
| Outside Dia. | 27.901 in |
| Bore Range [Max] | 5.5 in |
| Finished Bore | N/A |
| No. of Teeth | 112 |
| Bushing Type | QD |
| Weight | 238.5 LB |
| EAN or UPC | 782475745845 |

