- Dodge
- 1/4" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Overall Length | 4.5 in |
| Screw Diameter | 3/4 in |
| Type | Sleeve Bearing |
| Between Frame Width | 3 1/2 in |
| Shank Height | 1 3/8 in |
| Shaft Dia. | 1.25 in |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Bearing Design | Non-Expansion |
| Slot Length | 2 1/2 in |
| Take-Up Types | Narrow Slot |
| Overall Height | 4.125 in |
| Lubrication | Self-Lubricating |
| Slot Width | 0.25 in |
| Weight | 2.9 LB |
| EAN or UPC | 782475017089 |

