- Dodge
- 5/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Slot Width | 0.3125 in |
| Lubrication | Self-Lubricating |
| Locking Device | No Locking Device |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Seal Type | Unsealed |
| Shank Height | 1 5/8 in |
| Shaft Dia. | 1.75 in |
| Take-Up Types | Narrow Slot |
| Screw Diameter | 7/8 in |
| Slot Length | 3 in |
| Between Frame Width | 4 in |
| Overall Height | 4.75 in |
| Type | Sleeve Bearing |
| Overall Length | 5.4375 in |
| Inch/Metric | Inch |
| Weight | 4.9 LB |
| EAN or UPC | 782475017300 |

