- Dodge
- 1/4" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Slot Width | 0.25 in |
| Overall Height | 3.125 in |
| Lubrication | Self-Lubricating |
| Slot Length | 1 1/2 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Shank Height | 1 3/8 in |
| Overall Length | 3.5625 in |
| Locking Device | No Locking Device |
| Screw Diameter | 3/4 in |
| Type | Sleeve Bearing |
| Take-Up Types | Narrow Slot |
| Between Frame Width | 2 5/8 in |
| Seal Type | Unsealed |
| Weight | 1.8 LB |
| EAN or UPC | 782475017201 |

