- Dodge
- 1/2" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Slot Length | 4 1/2 in |
| Take-Up Types | Narrow Slot |
| Locking Device | Concentric Clamp Collar |
| Inch/Metric | Inch |
| Overall Height | 6.25 in |
| Lubrication | Relubricatable |
| Slot Width | 0.5 in |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Width | 3 3/4 in |
| Between Frame Width | 5 1/8 in |
| Overall Width | 5 3/4 in |
| Type | Tapered Roller Bearing |
| Overall Length | 7 in |
| Weight | 26.2 LB |
| EAN or UPC | 782475018352 |

