- Dodge
- 7.900 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Shank Height | 41.3 mm |
| Housing Material | Cast Iron |
| Overall Height | 146.1 mm |
| Slot Width | 7.9 mm |
| Overall Length | 169.9 mm |
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Type | Sleeve Bearing |
| Lubrication | Self-Lubricating |
| Seal Type | Unsealed |
| Slot Length | 95.3 mm |
| Between Frame Width | 125.4 mm |
| Locking Device | No Locking Device |
| Screw Diameter | 1 in |
| Take-Up Types | Narrow Slot |
| Weight | 6.75 LB |
| EAN or UPC | 782475836048 |

