- Dodge
- 7.900 mm Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Inch/Metric | Metric |
| Overall Height | 120.7 mm |
| Between Frame Width | 101.6 mm |
| Housing Material | Cast Iron |
| Screw Diameter | 7/8 in |
| Slot Width | 7.9 mm |
| Bearing Design | Non-Expansion |
| Take-Up Types | Narrow Slot |
| Slot Length | 76.2 mm |
| Locking Device | No Locking Device |
| Shank Height | 41.3 mm |
| Type | Sleeve Bearing |
| Overall Length | 138.1 mm |
| Lubrication | Self-Lubricating |
| Shaft Dia. | 40 mm |
| Seal Type | Unsealed |
| Weight | 4.3 LB |
| EAN or UPC | 782475836154 |

