- Dodge
- 5/16" Slot Width
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food
- Forest products
- Paper
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
| Slot Width | 0.3125 in |
| Housing Width | 1 1/2 in |
| Lubrication | Relubricatable |
| Between Frame Width | 4 in |
| Overall Height | 4.75 in |
| Shank End to Center of Shaft | 3 1/4 in |
| Shaft Dia. | 1.6875 in |
| Overall Length | 5.4375 in |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Take-Up Types | Narrow Slot |
| Overall Width | 2 in |
| Slot Length | 3 in |
| Locking Device | Concentric Clamp Collar |
| Shank Height | N/A |
| Screw Diameter | 7/8 in |
| Weight | 4.4 LB |
| EAN or UPC | 782475145126 |

