- Nickel Plated Side Mounted Take-Up Frame
- 6" Travel
- 13 5/8" L x 4 11/16" W x 1 1/2" H
| Flange Thickness | 0.25 in |
| Travel | 6 in |
| Bolt Hole Spacing - Length | 12 1/8 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Overall Height | 1.5 in |
| Base Width | 4 11/16 in |
| Frame Length | 13 5/8 in |
| Weight | 5.8 LB |
| EAN or UPC | 782475618569 |

